Shop All Fiber Discs
Forney
Strip and Finish Disc, Heavy-Duty, 4-1/2 in x 5/8 in-11 Type 27
Mfr # 71945
Zoro # G311820967
Sold in multiples of 3 for $33.57
$33.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Forney
- MFR # 71945
- Zoro # G311820967
- UPC # 32277719453
- Country of Origin China
- Category Fiber Discs
Description
Strip and finish discs are ideal for cleaning and stripping metal back to its bare form. Made with purple heavy-duty non-woven fiber webbing adhered to a fiberglass backing. The open web design provides cooler removal without clogging to maintain cutting effectiveness throughout the life of the disc. The open web design also helps to disperse heat, helping reduce warp lines, burning and discoloration. Works on steel, Stainless Steel and aluminum. Safer then wire brushes due to the non-woven fibers that reduce the risk of injury from loose flying material in the workplace. Product Specifications: * Size: 4-1/2in * Arbor: 5/8in-11 * Wheel type: Type 27 * Max RPM: 10,000 revolutions per minute RPM * Grade: Purple heavy-duty grade for extra wear and longer life * Tool type: Angle grinder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Carbide Bur, 3/8", Sb Cylindrical w/Endcut (SB-3DC)
- NORTON ABRASIVES Fiber Disc, 5x7/8, 50G, PK25 (66261138561)
- ARC ABRASIVES Z-WEB QLOK-R HD 2" MED (59342HD)
- NORTON ABRASIVES CutOff Wheel, GeminiFreeCut, 4"x.062"x1/4" (66243510654)
- FORNEY SAND DISC 4.5"" 24GRIT3PK (71667)
- FINISH 1ST Fiber Disc, 24 Grit, 20,000 Max. RPM, PK25 (3114035)
- PFERD 4-1/2" Ribbed Fiber Disc Backing Pad - 5/8-11 Nut - Regular Density (69455)
- 3M Fiber Discs, 7" dia., Abrasive Grit 36 (7100099276)
- NORTON CO Disc Sandng Type27 4-1/2In Crs (04015)
- 3M Fiber Discs, 4-1/2" dia, Abrasive Grit 120 (7100099283)
- SCOTCH-BRITE Fiber Disc, 8" dia., 1/2" Mounting Hole (7100114599)
- Forney Fiber Discs