Forney

Solder, Lead Free LF, Plumbing Repair, Solid Core, 1/8 in, 16 Ounce


product price: $35.69
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Forney
  • MFR # 38052
  • Zoro # G111821089
  • UPC #
    32277380523
  • Country of Origin China
  • Category Solders

Description

Lead-free solid wire solder is the premier solder on the market today. Highly recommended for potable water pipe joints, plumbing, refrigeration systems and non-electrical applications. Does not char. Flows evenly within the joint and has a low melting point. Hardens into a shiny fillet. Leaves no corrosive residue.Specifications: Size: 1/8in Weight: 1/4 lb. .113 Kg Grade: 97% Tin / 2.75% Copper / 0.25% Silver Tensile Strength: 6,400 PSI Melting Temp: 430 degrees 222 degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.