Forney

Solder, General Purpose Repair, Solid Core, 1/8 in, 8 Ounce


product price: $13.49
/ea
Sold in multiples of 3 for $40.47

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Forney
  • MFR # 38110
  • Zoro # G811821112
  • UPC #
    32277381100
  • Country of Origin China
  • Category Solders

Description

General purpose solder for use with appropriate type flux such as Forney Industries 38120, Rubyfluid and Forney Industries 38125, Paste Flux. Not suitable for aluminum.Specifications: Size: 1/8in Weight: 1/2 lb. .227 Kg Grade: 50% Tin / 50% Lead Tensile Strength: 5,500 PSI Melting Temp: 421 degrees 216 degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.