Forney

Solder, General Purpose Repair, Solid Core, 1/8 in, 4 Ounce


product price: $7.75
/ea
Sold in multiples of 5 for $38.75

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Forney
  • MFR # 38108
  • Zoro # G711821090
  • UPC #
    32277381087
  • Country of Origin China
  • Category Solders

Description

General purpose solder for use with appropriate type flux such as Forney Industries 38120, Rubyfluid and Forney Industries 38125, Paste Flux. Not suitable for aluminum.Specifications: Size: 1/8in Weight: 1/4 lb. .113 Kg Grade: 40% Tin / 60% Lead Tensile Strength: 4,900 PSI Melting Temp: 460 degrees 238 degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.