Forney

Soap Strainer, Fits 1/4 in and 3/8 in Hose


product price: $4.05
/ea
Sold in multiples of 14 for $56.70

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Chemical strainer with built-in stainless steel check valve and step down hose barb to attach either 1/4 in 6.35mm or 3/8 in 9.53mm hoses. Attach the strainer to the hose and place it in the soap container. The strainer has an internal brass weight that keeps the strainer at the bottom of the container. The soap enters through the strainer preventing debris from entering the pump. The built-in stainless steel and Viton style check valve prevent water from flowing back into the soap solution. COLD WATER ONLY. Replacement soap injector/strainer for Forney 75196, Detergent Injector with Hose. SPECIFICATIONS:* Fitting: Chemical strainer with built-in check valve* Material: Plastic housing with stainless steel check valve and vinyl hose* Connection: Step down hose barb for 1/4 in 6.35mm and 3/8 in 9.53mm hoses* Maximum Temperature: 160 degrees F 71.1 degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.