Shop All Pressure Washer Nozzles
Forney
Soap Nozzle, Black, 65 Degree x 4.0 mm
Mfr # 75150
Zoro # G811821341
product price: $4.59
/ea
Sold in multiples of 8 for $36.72
$36.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forney
- MFR # 75150
- Zoro # G811821341
- UPC # 32277751507
- Country of Origin China
- Category Pressure Washer Nozzles
Description
Brass soap and chemical Quick Connect QC pressure washer spray nozzle with 65 degrees spray and 4.0mm orifice. Black color-coded. The spray nozzle is designed for a 1/4 in 6.35mm QC coupler and is ideal for quick exchange of spray nozzles and spray guns. It connects to all of the most common pressure washer equipment in the industry. The soap and chemical spray nozzle delivers a wide spray angle that allows an even and broad application of the soap or chemicals. SPECIFICATIONS:* Fitting: Spray nozzle* Material: Brass* Spray Nozzle: 65 degrees soap* Color-Coding: Black* Nozzle Connection: 1/4 in 6.35mm Quick Connect* Orifice: 4.0mm* Maximum Temperature: 300 degrees F 148.9 degrees C* Maximum Working Pressure: 4,000 PSI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAPIN Viton Sprayer Repair Kit (6-4628)
- LOGO BRANDS Baltimore Orioles Elite Chair (504-12E)
- ZIPPO Couple Love Emblem Bruahed Chrome Pocket Lighter (48688)
- XPOSE SAFETY 10 ft x 12 ft Heavy Duty 10 mil Tarp, Green/Black, Polyethylene (MTGB-1012-X)
- FORNEY Sewer Nozzle, Rotating, 5.5 mm x 1/4 in FNPT (75142)
- FORNEY High Pressure Nozzle, Green, 25 Degree, 3.0 Orifice (75158)
- FORNEY Sewer Nozzle, 4.5 mm x 1/4 in FNPT (75140)
- FORNEY 75153 15 Degree x 45MM Quick Connect Chiseling Nozzle (1497601)
- FORNEY Washing Nozzle, White, 40 Degree x 4.5 mm (75156)
- A.R. NORTH AMERICA Quick Connect Nozzle, 035, PK5 (NZMQC5P-035)
- A.R. NORTH AMERICA Nozzle Spray, 1/4m (SA1/4MEG-4008)
- Forney Pressure Washer Nozzles