Shop All Pressure Washer Nozzles
Forney
Soap Nozzle, 0, 15, 25, 40 Degree x 4.5 mm
Mfr # 75149
Zoro # G011821325
product price: $17.49
/pk 5, $3.50/ea
Sold in multiples of 2 for $34.98
$34.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forney
- MFR # 75149
- Zoro # G011821325
- UPC # 32277751491
- Country of Origin China
- Category Pressure Washer Nozzles
Description
5-pack Quick Connect QC pressure washer spray nozzles with 4.5mm orifices. The spray nozzles are designed for a 1/4 in 6.35mm QC coupler and are ideal for quick exchange of spray nozzles and spray guns. The set includes stainless steel 0 degrees blasting red, 15 degrees chiseling yellow, 25 degrees flushing green and 40 degrees washing white QC spray nozzles and brass 65 degrees soap black QC spray nozzle. SPECIFICATIONS:* Fitting: Spray nozzles 5-pack* Material: Stainless steel / brass* Spray Nozzle #1: 0 degrees blasting red* Spray Nozzle #2: 15 degrees chiseling yellow* Spray Nozzle #3: 25 degrees flushing green* Spray Nozzle #4: 40 degrees washing white* Spray Nozzle #5: 65 degrees soap black* Nozzle Connection: 1/4 in 6.35mm Quick Connect* Orifice: 4.5mm* Maximum Temperature: 300 degrees F 148.9 degrees C* Maximum Working Pressure: 4,000 PSI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Hitch Pin, Machined, 5/8" x 4 1/4 8" x4" x2" (A-HPL102)
- JED POOL TOOLS Tools Pool Vacuum (30-162)
- STENS Oem Carburetor For Echo Pas-260, Ppt-260, Ppt-261, Srm-260 A021000053 (616-426)
- MTD Switch Momentary On/O (791-182405)
- FORNEY 75153 15 Degree x 45MM Quick Connect Chiseling Nozzle (1497601)
- FORNEY Washing Nozzle, White, 40 Degree x 4.5 mm (75156)
- FORNEY High Pressure Nozzle, Green, 25 Degree, 3.0 Orifice (75158)
- FORNEY Sewer Nozzle, 4.5 mm x 1/4 in FNPT (75140)
- FORNEY Sewer Nozzle, Rotating, 5.5 mm x 1/4 in FNPT (75142)
- A.R. NORTH AMERICA Quick Connect Nozzle, 055, PK4 (NZQC4P-055)
- INTERSTATE PNEUMATICS Pressure Washer Quick Connect Pivoting Coupler & 40 Size Nozzles Kit (PW7118)
- Forney Pressure Washer Nozzles