Shop All Reduced Shank Drill Bits
Forney
Silver and Deming Drill Bit, 5/8 in
Mfr # 20664
Zoro # G211757004
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Forney
- MFR # 20664
- Zoro # G211757004
- UPC # 32277206649
- Country of Origin United States
- Category Reduced Shank Drill Bits
Description
Silver & Deming S&D drill bits with 1/2in shank are nitride surface treated and feature a 118 degrees split point with a black and gold finish.Benefits: Split point for better self-centering and accuracy of hole size The black and gold finish and surface treatment provide abrasion resistance and improved chip flow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Aftermarket Trigger Switch Eaton Style Overhang Trigger Replaces DeWalt 153609-00 (SW38D)
- MORSE 2-1/2" Bi-Metal Hole Saw (MHS40)
- MAYHEW STEEL PRODUCTS PRY BAR ROLLING HEAD REG 9" (MY40100)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Standard Socke (4038)
- SUPER TOOL Silver Deming Drill, 1-3/16", Carbide Tip, 118 pt. (961676)
- DRILL AMERICA 1-1/8" Reduced Shank HSS Drill Bit 1/2" Shank, Shank Type: Round (D/ARSD1-1/8)
- DRILL AMERICA 35/64" Reduced Shank HSS Drill Bit 1/2" Shank, Overall Length: 6" (D/ARSD35/64)
- DRILL AMERICA 45/64" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Number of Flutes: 2 (D/A3F45/64)
- DRILL AMERICA 1-17/32" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X1-17/32)
- KODIAK CUTTING TOOLS 7/8 Reduced 1/2 Shank Drill 118 Deg. Pt (5420844)
- CLE-LINE Reduced Shank Drill Bit, 5/8 in Drill Bit, 118 Degrees Drill Bit Point Angle, High Speed Steel (C17038)
- Forney Drill Bits