Shop All Reduced Shank Drill Bits
Forney
Silver and Deming Drill Bit, 49/64 in
Mfr # 20673
Zoro # G111757142
$47.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Forney
- MFR # 20673
- Zoro # G111757142
- UPC # 32277206731
- Country of Origin United States
- Category Reduced Shank Drill Bits
Description
Silver & Deming S&D drill bits with 1/2in shank are nitride surface treated and feature a 118 degrees split point with a black and gold finish.Benefits: Split point for better self-centering and accuracy of hole size The black and gold finish and surface treatment provide abrasion resistance and improved chip flow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive, 3/8" 6 pt SAE Socket, 6 Points (J4712B)
- PROTO Micrometer Torque Wrench, 3/8" Drive Size (J6063C)
- KYOCERA Triangle Turning Insert, Triangle, 3, TNMG, 2, Carbide (TNMG332 CA515)
- MICRO 100 Carbide End Mill, Dia 3mm, Cut L 15mm (EMSM-030-2)
- DRILL AMERICA 18.50mm Reduced Shank HSS Drill Bit 1/2" Shank (DWDRSD18.5MM)
- INNOVATIVE PRODUCTS OF AMERICA Relay Bypass Switch Master Kit W/ Amp Loop (IPA9038A)
- DRILL AMERICA 47/64" Cobalt Reduced Shank Drill Bit 3/8" Shank (D/ACO3/8X47/64)
- 3M Interior Protection Automotive Seat Cover (MMM36900)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1892 Steam Oxide HSS RHS/RHC 17/32 (C20672)
- DRILL AMERICA 7/8" Reduced Shank Cobalt Drill Bit 1/2" Shank, Shank Type: Round (DWDCO7/8)
- WESTWARD Silver/Deming Drill, 13/16,118 Deg (6WUX5)
- Forney Drill Bits