Shop All Reduced Shank Drill Bits
Forney
Silver and Deming Drill Bit, 23/32 in
Mfr # 20670
Zoro # G211756960
$41.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Forney
- MFR # 20670
- Zoro # G211756960
- UPC # 32277206700
- Country of Origin United States
- Category Reduced Shank Drill Bits
Description
Silver & Deming S&D drill bits with 1/2in shank are nitride surface treated and feature a 118 degrees split point with a black and gold finish.Benefits: Split point for better self-centering and accuracy of hole size The black and gold finish and surface treatment provide abrasion resistance and improved chip flow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive Phillips Socket Bit SAE #1 Tip, 1 13/64 in L (J4737)
- DAVIES Round Grip Clamp Knob, 1/4-20 Thread Size, 0.56"L (3009-U)
- CYNAMED Kelly Hemostat, CVD, 5.5", Tit. (CYZR-0054)
- STM CL02A Adustable Magnetic Nozzle Kit (326640)
- K-TOOL INTERNATIONAL Swivel Head Telescopic Magnetic Retriever, 14 Lb Pull (KTI70901)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1813 Steam Oxide HSS RHS/RHC 1-3/16 (C20760)
- DRILL AMERICA 23/32" Reduced Shank HSS Black & Gold KFD Drill Bit 3/8" Shank (KFDRSD3/8X23/32)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1892 Steam Oxide HSS RHS/RHC 33/64 (C20671)
- LINCOLN LUBRICATION Pump, Plastic (LING415)
- DRILLCO 35/64, S&D DRILL 1/2 in. SHANK - 1000E (1000E135)
- DRILL AMERICA 9/16" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Number of Flutes: 2 (KFDRSD9/16)
- Forney Reduced Shank Drill Bits