Shop All Reduced Shank Drill Bits
Forney
Silver and Deming Drill Bit, 19/32 in
Mfr # 20662
Zoro # G211756915
$35.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Forney
- MFR # 20662
- Zoro # G211756915
- UPC # 32277206625
- Country of Origin United States
- Category Reduced Shank Drill Bits
Description
Silver & Deming S&D drill bits with 1/2in shank are nitride surface treated and feature a 118 degrees split point with a black and gold finish.Benefits: Split point for better self-centering and accuracy of hole size The black and gold finish and surface treatment provide abrasion resistance and improved chip flow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Feeler Gauge, 0.005 In, 12 In L (J005L)
- PROTO 1/4 in Drive Impact Socket 5/16 in Size, Deep Socket, black oxide (J6510H)
- WIHA Insulated Tool Set, 14 pc. (32869)
- VAUGHAN Vaughan 770-RB 204-20 Rig Builders Hatchet 28Oz (770-RB)
- WESTWARD Silver/Deming Drill, 21/32,118 Deg (6PTH1)
- NACHI Silver & Deming Dia. 1/2in Reduced Shank HSS Drill - 7/8in (1027250)
- DRILL AMERICA 5/8" Reduced Shank Cobalt Drill Bit 1/2" Shank, Flute Length: 3" (DWDCO5/8)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1877 Black & Gold HSS RHS/RHC 11/16 (C17042)
- DRILL AMERICA 1-9/32" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDRSD1-9/32)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1877 Black & Gold HSS RHS/RHC 57/64 (C17055)
- WESTWARD Silver/Deming Drill, 5/8, HSS, 118 Deg (4UM66)
- Forney Reduced Shank Drill Bits