Shop All Reduced Shank Drill Bits
Forney
Silver and Deming Drill Bit, 17/32 in
Mfr # 20658
Zoro # G911757144
product price: $31.59
/ea
Sold in multiples of 2 for $63.18
$63.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forney
- MFR # 20658
- Zoro # G911757144
- UPC # 32277206588
- Country of Origin United States
- Category Reduced Shank Drill Bits
Description
Silver & Deming S&D drill bits with 1/2in shank are nitride surface treated and feature a 118 degrees split point with a black and gold finish.Benefits: Split point for better self-centering and accuracy of hole size The black and gold finish and surface treatment provide abrasion resistance and improved chip flow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Blue Steel Edger w/Wood, 6" x 6" 1/8"R (CF579)
- KLEIN TOOLS Ratcheting Refrigeration Wrench 5-1/2" (68310)
- GEARWRENCH 3/8" Drive 6 Point Metric Flex Socket 15mm (80338)
- MILWAUKEE TOOL 8" ADJUSTABLE WRENCH (48-22-7408)
- DRILL AMERICA 26.50mm Reduced Shank HSS Drill Bit 1/2" Shank (DWDRSD26.5MM)
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1876 Black & Gold HSS RHS/RHC 29/64 (C23862)
- K-TOOL INTERNATIONAL Sanding Pen (KTI70550)
- WILTON Special Duty F Clamp (WIL86210)
- DRILL AMERICA 41/64" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (D/ARSD41/64)
- DRILL AMERICA 41/64" HSS Reduced Shank Drill Bit 3/8" Shank, Number of Flutes: 2 (DWDRSD3/8X41/64)
- CHICAGO-LATROBE 118° Silver & Deming Dril with 1/2 Reduced Shank Chicago-Latrobe 190C-TN TiN HSS-CO 8% RHS/RHC 29/32 (53658)
- Forney Drill Bits