Shop All Pressure Washer Nozzles
Forney
Sewer Nozzle, Rotating, 5.5 mm x 1/4 in FNPT
Mfr # 75142
Zoro # G211821347
product price: $19.15
/ea
Sold in multiples of 2 for $38.30
$38.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forney
- MFR # 75142
- Zoro # G211821347
- UPC # 32277751422
- Country of Origin China
- Category Pressure Washer Nozzles
Description
Corrosion resistant stainless steel rotating pressure washer sewer nozzle with 5.5mm Orifice. The sewer nozzle slides easily into drainpipes and sewer lines. The forward and backward ports in the sewer nozzle blasts into the clogged pipe, breaking up the debris while pulling the hose through the pipe. This sewer nozzle is physically small for excellent cornering ability in order to clean tight spaces. Sewer nozzles are great for flushing debris or clearing frozen pipes while attached to a sewer hose. SPECIFICATIONS:* Fitting: Sewer nozzle* Material: Stainless steel* End #1: 1/4 in 6.35mm Female National Pipe Thread* Orifices: 5.5mm* Maximum Working Pressure: 4,000 PSI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Rocker Swith, 24V (32-0731)
- A & I PRODUCTS WHEEL-DECK, 6X1.375, HD PLASTIC, BLACK 6" x6" x2" (A-B1SB6918)
- LOGO BRANDS Mississippi State Sweatshirt Blanket (177-74)
- UNIVERSAL FOREST 12 in. H X 2 in. W Wood Grade Stake (141045)
- FORNEY 75153 15 Degree x 45MM Quick Connect Chiseling Nozzle (1497601)
- FORNEY High Pressure Nozzle, Green, 25 Degree, 3.0 Orifice (75158)
- FORNEY Washing Nozzle, White, 40 Degree x 4.5 mm (75156)
- FORNEY Sewer Nozzle, 4.5 mm x 1/4 in FNPT (75140)
- INTERSTATE PNEUMATICS Pressure Washer 1/4 Inch Quick Connect High Pressure Spray Nozzle Tip - Red (PW7101-DR)
- A.R. NORTH AMERICA Quick Connect Nozzle, Red (85.201.055A)
- INTERSTATE PNEUMATICS Pressure Washer 1/4 Inch Quick Connect High Pressure Spray Nozzle Tip - Green (PW7104-DG)
- Forney Pressure Washer Nozzles