Shop All Pressure Washer Nozzles
Forney
Sewer Nozzle, 4.5 mm x 1/4 in FNPT
Mfr # 75140
Zoro # G711821373
product price: $10.19
/ea
Sold in multiples of 4 for $40.76
$40.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forney
- MFR # 75140
- Zoro # G711821373
- UPC # 32277751408
- Country of Origin China
- Category Pressure Washer Nozzles
Description
Corrosion resistant stainless steel pressure washer sewer nozzle with 4.5mm Orifice. The sewer nozzle slides easily into drainpipes and sewer lines. The forward and backward ports in the sewer nozzle blasts into the clogged pipe, breaking up the debris while pulling the hose through the pipe. Sewer nozzles are great for flushing debris or clearing frozen pipes while attached to a sewer hose. SPECIFICATIONS:* Fitting: Sewer nozzle* Material: Stainless steel* End #1: 1/4 in 6.35mm Female National Pipe Thread* Orifices: 4.5mm* Maximum Working Pressure: 4,200 PSI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDMAN PLANTER 2 TIER BLK W/LINERS (W22 R525X)
- RUGG Poly Snow Shovels (26PLW-1)
- STENS Carburetor Pressure Gauge 705-020 (705-020)
- JED POOL TOOLS Pool Vacuum, Plastic, Gray/Yellow, 14" L (30-183)
- FORNEY Washing Nozzle, White, 40 Degree x 4.5 mm (75156)
- FORNEY 75153 15 Degree x 45MM Quick Connect Chiseling Nozzle (1497601)
- FORNEY Sewer Nozzle, Rotating, 5.5 mm x 1/4 in FNPT (75142)
- FORNEY High Pressure Nozzle, Green, 25 Degree, 3.0 Orifice (75158)
- A.R. NORTH AMERICA Quick Connect Spray Nozzle, Ceramic (0124005630)
- STENS Trigger Gun; 758-901 (758-901)
- A.R. NORTH AMERICA SS Sewer Nozzle, 3 Hole (0124722110)
- Forney Pressure Washer Nozzles