Shop All Mounted Points
Forney
Rotary File, 1 in x 1/2 in x 1/4 in Cylindrical with Flat Top
Mfr # 60073
Zoro # G311756709
product price: $4.55
/ea
Sold in multiples of 8 for $36.40
$36.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forney
- MFR # 60073
- Zoro # G311756709
- UPC # 32277600737
- Country of Origin China
- Category Mounted Points
Description
Forney shank mounted rotary files are tough, rugged tools made from special tempered steel. Rotary files have specially hardened cutting edges and can be used on steel, bronze, fiberglass, plastic, and many other materials!Product Specifications:* Size: 1 in 25.4 millimeters x 1/2 in 12.7 millimeters* Shape: Cylindrical with flat top* Shank: 1/4 in 6.35 millimeters* Material: Tempered steel* Maximum Revolutions Per Minute RPM: 2,500* This product comes in carded packaging* Bulk packaging version is Forney Industries ITEM# 72493* Tool type: For use with powered hand drills
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FINISH 1ST Fiber Disc, 50 Grit, 20,000 Max. RPM, PK25 (3116035)
- WEILER Knot Wire End Wire Brush, Steel, 1-1/8" (90193)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.25 in Thick, Aluminum Oxide (08B600)
- NORTON ABRASIVES Abrasive Roll, 2" W x 150 ft.L, 280G, Brown (66261126292)
- FORNEY 8-Piece Grinding and Polishing Kit (60243)
- NORTON ABRASIVES Resin Mounted Point, 3/4 x 2-1/2in, 30G (61463616458)
- PFERD B52 Vitrified Mounted Point 1/8" Shank - Aluminum Oxide 80 Grit STEEL EDGE (32385)
- NORTON ABRASIVES Gemini Mounted Point, Dia. 1 In, Shape W216 (61463624562)
- SAIT General Purpose Bonded Mounted Point, W204 Shape, 3/4 In Dia X 3/4 In L Head, 1/4 In Shank (27320)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 3/16in, 60G (61463624472)
- PFERD W185 Poliflex® Mounted Point - Rubber Bond, 120 Grit, 1/8" Shank (36171)
- Forney Mounted Points