Shop All Fiber Discs
Forney
Resin Fibre Sanding Disc, Aluminum Oxide, 7 in x 7/8 in Arbor, 80 Grit
Mfr # 71656
Zoro # G111821027
product price: $5.69
/ea
Sold in multiples of 6 for $34.14
$34.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forney
- MFR # 71656
- Zoro # G111821027
- UPC # 32277716568
- Country of Origin China
- Category Fiber Discs
Description
Resin Fibre Sanding Disc, Aluminum Oxide, 80 Grit x 7in with 7/8in Arbor, 3-pack.Specifications: Excellent quality aluminum oxide Resin Fibre Sanding Disc Ideal for weld grinding, blending, finishing, deburring and other general purpose applications Can be used on most types of steel as well as fiberglass and plastics Constructed with a heavy vulcanized fibre back, coated with abrasive grains, and bonded together with a tough, heat resistant resin for fast cutting action and long life For use on Right Angle Grinders Max RPM: 8,500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Sanding Belt, 4" W, 36" L, 50 Grit (DCB436050S01G)
- NORTON ABRASIVES Grinding Wheel, T1, 6x1/2x1-1/4, AO, 46G, PK5 (66252836380)
- CENTURY DRILL & TOOL Metal Grinding Wheel, 4x1/8 in., Type 27 (75541)
- NORTON ABRASIVES Sanding Belt, Coated, 3 1/2 in W, 15 1/2 in L, 120 Grit, Medium, Ceramic, R981 SG, Red (78072718753)
- FORNEY SAND DISC 4.5"" 24GRIT3PK (71667)
- SHARK INDUSTRIES 2" 80 Grit A/O Mini Grinding Discs - 25 Pk (13229)
- NORTON ABRASIVES Fiber Disc, 7x7/8in, 80G, PK25 (66623357287)
- UNITED ABRASIVES/SAIT Ceramic Fiber Disc7S45x78 24xPK100 (57424)
- FINISH 1ST Fiber Disc, 50 Grit, 20,000 Max. RPM, PK25 (3116035)
- WALTER SURFACE TECHNOLOGIES Sanding Disc, 4-1/2"x7/8" 80gr (15X458)
- STANDARD ABRASIVES Standard Abrasives LDW Wheel 853333, 8inx (853333)
- Forney Fiber Discs