Shop All Fiber Discs
Forney
Resin Fibre Sanding Disc, Aluminum Oxide, 7 in x 7/8 in Arbor, 36 Grit
Mfr # 71654
Zoro # G011820960
Sold in multiples of 6 for $34.14
$34.14
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Forney
- MFR # 71654
- Zoro # G011820960
- UPC # 32277716544
- Country of Origin China
- Category Fiber Discs
Description
Resin Fibre Sanding Disc, Aluminum Oxide, 36 Grit x 7in with 7/8in Arbor, 3-pack. Specifications: Excellent quality aluminum oxide Resin Fibre Sanding Disc Ideal for weld grinding, blending, finishing, deburring and other general purpose applications Can be used on most types of steel as well as fiberglass and plastics Constructed with a heavy vulcanized fibre back, coated with abrasive grains, and bonded together with a tough, heat resistant resin for fast cutting action and long life For use on Right Angle Grinders Max RPM: 8,500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Fiber Disc, 8" dia., 1/2" Mounting Hole (7100045908)
- CGW ABRASIVES Sanding Belt, 6x48, A3xWt., Belt, 80G, 6" W, 48" L, 80 Grit (61295)
- MERIT Spiral Roll, 3/8 x 1in, 120G (08834183482)
- SCOTCH-BRITE Surface Conditioning Belt, 1 in W, 30 in L, Non-Woven, Aluminum Oxide, 220 Grit, Very Fine, SC-BS (7000120609)
- FORNEY SAND DISC 4.5"" 24GRIT3PK (71667)
- NORTON ABRASIVES Fiber Disc, 7x7/8, 50G, PK25 (69957398012)
- 3M Fiber Discs, 5" dia., Abrasive Grit 60 (7100099035)
- CGW ABRASIVES Fiber Disc, 7 x 7/8, 50G, C/Z (48124)
- GARANT Grinding disc CER, Diameter: 50.8 mm, Grit: 120 (553921 120)
- ZORO SELECT Fiber Disc, 5", 7/8" Hole Mount, Blue, PK25 (78072775378)
- PFERD COMBICLICK® Fiber Disc, 4-1/2" Dia. - Zirconia Alumina Z, 36 Grit (40131)
- Forney Fiber Discs