Shop All Fiber Discs
Forney
Resin Fibre Sanding Disc, Aluminum Oxide, 5 in x 7/8 in Arbor, 50 Grit
Mfr # 71662
Zoro # G111821324
product price: $4.79
/ea
Sold in multiples of 7 for $33.53
$33.53
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forney
- MFR # 71662
- Zoro # G111821324
- UPC # 32277716629
- Country of Origin China
- Category Fiber Discs
Description
Resin Fibre Sanding Disc, Aluminum Oxide, 50 Grit x 5in with 7/8in Arbor, 3-pack.Specifications: Excellent quality aluminum oxide Resin Fibre Sanding Disc Ideal for weld grinding, blending, finishing, deburring and other general purpose applications Can be used on most types of steel as well as fiberglass and plastics Constructed with a heavy vulcanized fibre back, coated with abrasive grains, and bonded together with a tough, heat resistant resin for fast cutting action and long life For use on Right Angle Grinders Max RPM: 12,200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLASS RENU GlassRenu RenuDisks Black 5 Inch (106-4053)
- NORTON ABRASIVES Grinding Wheel, T1, 10x1.25x1.25, AO, 60/80 (66253161251)
- NORTON ABRASIVES Flap Disc, Fine, Grit 120, TY 2, 2in, Blfire (77696090179)
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 3" (93026)
- FORNEY SAND DISC 4.5"" 24GRIT3PK (71667)
- 3M CUBITRON Fiber Disc, No Hole, 3 in. Dia., 60 (60410011708)
- VSM 5" x 7/8" Ceramic Coated Fiber Disc 80 Grit PK50 (149145)
- WALTER SURFACE TECHNOLOGIES Sanding Discs, 4-1/2"x7/8" 24gr (15P452)
- DIABLO 7 in. D X 7/8 in. Aluminum Oxide Fiber Disc 50 Grit 2 pk (DCF070050S02G)
- 3M Cubitron Ii Fibre Disc, Model: 982C, 9-1/8"X7/8", Grit: 36+ (51141-27403)
- SHARK INDUSTRIES 2" Coarse/Brown Surface Conditioning Discs - 25 Pk (13062)
- Forney Fiber Discs