Shop All Fiber Discs
Forney
Resin Fibre Sanding Disc, Aluminum Oxide, 4-1/2 in x 7/8 in Arbor, 80 Grit
Mfr # 71670
Zoro # G911821340
product price: $4.25
/ea
Sold in multiples of 8 for $34.00
$34.00
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
- Brand Forney
- MFR # 71670
- Zoro # G911821340
- UPC # 32277716704
- Country of Origin China
- Category Fiber Discs
Description
Resin Fibre Sanding Disc, Aluminum Oxide, 80 Grit x 4-1/2in with 7/8in Arbor, 3-pack.Specifications: Excellent quality aluminum oxide Resin Fibre Sanding Disc Ideal for weld grinding, blending, finishing, deburring and other general purpose applications Can be used on most types of steel as well as fiberglass and plastics Constructed with a heavy vulcanized fibre back, coated with abrasive grains, and bonded together with a tough, heat resistant resin for fast cutting action and long life For use on Right Angle Grinders Max RPM: 13,300
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
- NORTON ABRASIVES PSA Disc Roll, 5 Hole, 5in, P80G, AlO (66261131498)
- PFERD 3" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 80 Grit (45209)
- NORTON ABRASIVES CutOff Wheel, Blue Fire, 12"x1/8"x1" (66252843249)
- MIRKA PSA, Vacuum Disc, 5", 5H, P180, PK100 (23-321-180)
- FORNEY SAND DISC 4.5"" 24GRIT3PK (71667)
- 3M Wetordry Cloth Disc 481W, 8inxNH 320, 25 (481W)
- SHARK INDUSTRIES 2" A/O Rolock Discs - 36 Grit - 10 Pk (12841)
- VSM 5" x 7/8" Coated Fiber Disc 50 Grit PK50 (84686)
- VSM 7" x 7/8" Coated Fiber Disc 36 Grit PK50 (86015)
- SCOTCH-BRITE Fiber Disc, 12inx 1-1/4in, 24G, PK25 (61500137692)
- 3M Fiber Discs, 4-1/2" dia., Abrasive Grit 80 (00076308896515)
- Forney Fiber Discs