Shop All Fiber Discs
Forney
Resin Fibre Sanding Disc, Aluminum Oxide, 4-1/2 in x 7/8 in Arbor, 36 Grit
Mfr # 71668
Zoro # G811821358
product price: $4.25
/ea
Sold in multiples of 8 for $34.00
$34.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forney
- MFR # 71668
- Zoro # G811821358
- UPC # 32277716681
- Country of Origin China
- Category Fiber Discs
Description
Resin Fibre Sanding Disc, Aluminum Oxide, 36 Grit x 4-1/2in with 7/8in Arbor, 3-pack.Specifications: Excellent quality aluminum oxide Resin Fibre Sanding Disc Ideal for weld grinding, blending, finishing, deburring and other general purpose applications Can be used on most types of steel as well as fiberglass and plastics Constructed with a heavy vulcanized fibre back, coated with abrasive grains, and bonded together with a tough, heat resistant resin for fast cutting action and long life For use on Right Angle Grinders Max RPM: 13,300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Carbide Bur - Tree Shape, DBL Cut - 3/8" x 3/4" x 1/4" Shank - SF-3 (24702)
- BRUSH RESEARCH MANUFACTURING BNF1208 Circular End Brush. 1.250" Dia., .008CS, .625" Trim Length, .250" Shank Diameter (BNF1208)
- WEILER 1" x 1" x 120AO Wolverine Coated Abrasive Flap Wheel, 1/4" Stem (30722)
- 3M Depressed Center Wheels, Type 27, 6 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Ceramic Grain (87450)
- FORNEY SAND DISC 4.5"" 24GRIT3PK (71667)
- ARC ABRASIVES Rfd Ao Prem 5 X 7/8 60 (37121)
- CONTINENTAL ABRASIVES 4-1/2" Vulcanized Fiber Resin Fiber Disc Zirconia 50 Grit (RFD-45Z050)
- ZORO SELECT Fiber Disc, 5", 7/8" Hole Mount, Brown, PK25 (78072775459)
- CONTINENTAL ABRASIVES 5" Vulcanized Fiber Resin Fiber Disc Aluminum Oxide 36 Grit (RFD-50A036)
- NORTON ABRASIVES Fiber Disc, 4-1/2x7/8in, 80G, PK25 (66261138452)
- CGW ABRASIVES Fiber Disc, 9 x 7/8, 24G, AO (48041)
- Forney Fiber Discs