Shop All Fiber Discs
Forney
Resin Fibre Sanding Disc, Aluminum Oxide, 4-1/2 in x 7/8 in Arbor, 16 Grit
Mfr # 71666
Zoro # G311821247
product price: $4.25
/ea
Sold in multiples of 8 for $34.00
$34.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forney
- MFR # 71666
- Zoro # G311821247
- UPC # 32277716667
- Country of Origin China
- Category Fiber Discs
Description
Resin Fibre Sanding Disc, Aluminum Oxide, 16 Grit x 4-1/2in with 7/8in Arbor, 3-pack. Specifications: Excellent quality aluminum oxide Resin Fibre Sanding Disc Ideal for weld grinding, blending, finishing, deburring and other general purpose applications Can be used on most types of steel as well as fiberglass and plastics Constructed with a heavy vulcanized fibre back, coated with abrasive grains, and bonded together with a tough, heat resistant resin for fast cutting action and long life For use on Right Angle Grinders Max RPM: 13,300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES SG-1 Double Cut Arch Pointed Nose Tungsten Carbide Burr (CB-SG1D)
- UNITED ABRASIVES/SAIT SAIT 45001 Double Cut (Alternate Cut) Carbide Burs, Type SA3, 3/8" x 3/4" x 1/4", 1-Pack (45001)
- WEILER Crimped Wire Wheel Wire Brush, Arbor, PK50 (93860)
- GARANT Economy roll of abrasive cloth A robust, highly flexible, 40 mmx50 m, Grit: 120 (556965 120)
- FORNEY SAND DISC 4.5"" 24GRIT3PK (71667)
- 3M CUBITRON Fiber Sanding Disc, 80, Closed Coat (7100110344)
- PFERD COMBICLICK® Fiber Disc, 5" Dia. - Ceramic Oxide CO, 36 Grit (40705)
- METABO Resin Fiber Disc 4 1/2"X7/8" - A40 (624137000)
- 3M CUBITRON Fiber Disc, 7 in Dia, 7/8 in Arbor, PK25 (7100242967)
- SCOTCH-BRITE Fiber Disc, 12x1-1/4, Med, PK25 (61500137783)
- NORTON ABRASIVES Fiber Disc, 4-1/2" dia., Coated Abrasive (69957370206)
- Forney Fiber Discs