Forney

Quick Coupler, 1/4 in FNPT Socket


product price: $4.65
/ea
Sold in multiples of 7 for $32.55

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Brass pressure washer coupler socket with 1/4 in 6.35mm Female National Pipe Thread MNPT end and 1/4 in 6.35mm female quick connect coupler end. Used anywhere high-pressure connections are frequently assembled and disassembled. The quick connect coupler sockets connect to all the most common pressure washer equipment in the industry. Use Forney 75191, Replacement 1/4 in 6.35mm O-rings, to ensure a leak-free seal. SPECIFICATIONS:* Fitting: Coupler socket* Material: Brass* End #1: 1/4 in 6.35mm Female Quick Connect QC coupler* End #2: 1/4 in 6.35mm Female National Pipe Thread FNPT* Maximum Temperature: 300 degrees F 148.9 degrees C* Maximum Working Pressure: 5,500 PSI* O-Ring: 1/4 in 6.35mm Buna style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.