Shop All Industrial Hoses
Forney
PVC Air Hose, Yellow, 1/4 in x 100ft
Mfr # 75414
Zoro # G611756836
product price: $34.49
/ea
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forney
- MFR # 75414
- Zoro # G611756836
- UPC # 32277754140
- Country of Origin China
- Category Industrial Hoses
Description
Designed for a variety of uses such as: Carpentry, painting, automotive and home repair. Features 300 PSI working pressure and 1,200 PSI burst pressure. Lighter in weight than rubber hose. Product Specifications: * Temperature range: 25 degrees Fahrenheit -3.9 degrees Celsius to 150 degrees Fahrenheit 65.6 degrees Celsius * Inner diameter ID: 1/4in 6.35 millimeters * Length: 100ft 30.48 meters * 1/4in 6.35 millimeters male National Pipe Thread NPT fittings on both ends * Resists grease, abrasions and weathering * Material: Polyvinyl Chloride PVC * Color: Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS 3-Phase General Purpose Motor, 25 HP, 284T Frame, 230/460V AC Voltage, 1,772 Nameplate RPM (284TTFCD6026)
- SEALMASTER Pillow Block Bearing, Ball, 3/4" Bore (NP-12)
- MILTON Compact Desiccant Dryer, 1/2" (1170)
- MTD Belt-V Type 4L X 4 (954-05077)
- MILTON 1/2" ID x 150 ft. EPDM Rubber Air Hose (1636-150)
- CONTINENTAL 3/4" ID x 25 ft Rubber Steam Hose BK (20344134)
- CONTINENTAL 3/4" ID x 50 ft Nitrile Bulk Washdown Hose YL (20344061)
- PARKER 3/4''-BLK JIFFYHOSE-300PSI (7212-750BK)
- CONTINENTAL Washdown Hose, 1" ID x 100 ft., Blue (FRTB100-100-G)
- CONTINENTAL 3/4" ID x 50 ft Rubber Steam Hose BK (20023435)
- CONTINENTAL 1" ID x 50 ft EPDM Coupled Washdown Hose 300 PSI WT (CR100-50MF-G)
- Forney Air Hoses