Shop All Leather Palm Gloves
Forney
Premium Cowhide Leather Palm Work Gloves Menfts XL
Mfr # 53183
Zoro # G111757180
Sold in multiples of 5 for $34.95
$34.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Forney
- MFR # 53183
- Zoro # G111757180
- UPC # 32277531833
- Country of Origin China
- Category Leather Palm Gloves
Description
Tough and durable. This glove features reinforced fingertips and knuckle straps, rubberized safety cuffs, and full a leather heel for durable protection. This is the ideal glove for lumber, farming, and construction applications.Specifications:* SIZE - Menfts extra-large XL* COLOR - Tan/green* GLOVE STYLE - Premium cowhide leather work gloveFeatures and Benefits: * RELIABLE PROTECTION - Reinforced fingertips and knuckle strap for added protection* TOUGH - Synthetic fabric is a high performance blend of materials which makes it inherently stronger than cotton thread. Synthetic fabric also provides additional cut, abrasion, high heat, and strength resistance.* TRUSTED FIT - Research and development R&D driven specifications ensure sizing hits the sweet spot
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS RWG17 Latex Coated Cold Weath, PK1 (RWG17L)
- MCR SAFETY Cut Resistant Gloves, A9 Cut Level, Uncoated, 2XL, 1 PR (MG3211AXXL)
- ESTWING Leather Palm Work Glove with Elastic Sewn Extended Cuff, Large (EWLPSC0610)
- 2W INTERNATIONAL Lime High Viz Economy Vest, 5X-Large, Lime, Class 2 (A520C-2 5XL)
- FORNEY Standard Cowhide Leather Palm Work Gloves Menfts L (53203)
- FORNEY Standard Cowhide Leather Palm Work Gloves Menfts XL (53204)
- FORNEY Premium Cowhide Leather Fencer Work Gloves Menfts XL (53173)
- WELLS LAMONT Work Gloves Dbl Palm L (4050)
- CONDOR Leather Gloves, Cowhide, High Visibility Lime, L, PR (2RA29)
- PIP Leather Gloves, XL, Gunn Cut, PR, PK12 (5000)
- KINCO Hi-Vis Cold Protection Gloves, HeatKeep Lining, XL (1938KWP-XL)
- Forney Gloves & Hand Protection