Shop All Leather Palm Gloves
Forney
Premium Cowhide Leather Palm Work Gloves Menfts L
Mfr # 53182
Zoro # G711757153
Sold in multiples of 5 for $34.95
$34.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Forney
- MFR # 53182
- Zoro # G711757153
- UPC # 32277531826
- Country of Origin China
- Category Leather Palm Gloves
Description
Tough and durable. This glove features reinforced fingertips and knuckle straps, rubberized safety cuffs, and full a leather heel for durable protection. This is the ideal glove for lumber, farming, and construction applications.Specifications:* SIZE - Menfts large L* COLOR - Tan/green* GLOVE STYLE - Premium cowhide leather work gloveFeatures and Benefits: * RELIABLE PROTECTION - Reinforced fingertips and knuckle strap for added protection* TOUGH - Synthetic fabric is a high performance blend of materials which makes it inherently stronger than cotton thread. Synthetic fabric also provides additional cut, abrasion, high heat, and strength resistance.* TRUSTED FIT - Research and development R&D driven specifications ensure sizing hits the sweet spot
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- N-FERNO BY ERGODYNE Knit Cap, Universal, Lime/Gray (6816)
- LION FIRE BOOTS BY THOROGOOD Ins Fire Boots, Mens, 10W, PR (807-6000 10W)
- NEVS Label, "Crash Cart Check" 1-3/4" x 2-3/4" Yellow w/Black (CS-12801)
- SAN JAMAR Cold Protection Gloves, Cotton Jersey Lining, Universal (FGI-OR)
- FORNEY Standard Cowhide Leather Palm Work Gloves Menfts XL (53204)
- FORNEY Premium Cowhide Leather Fencer Work Gloves Menfts XL (53173)
- FORNEY Standard Cowhide Leather Palm Work Gloves Menfts L (53203)
- BDG Leather Gloves, Cowhide Palm, Safety (30-9-473TFLW)
- WELLS LAMONT Glove Lthr Plm Pigskin L (3300L)
- KLEIN TOOLS Leather All Purpose Gloves, Large (60608)
- MAGID DuraMaster Shoulder Split Leather Palm Gloves, 12PK (TG725IE)
- Forney Gloves & Hand Protection