Shop All Leather Palm Gloves
Forney
Premium Cowhide Leather Fencer Work Gloves Menfts XL
Mfr # 53173
Zoro # G211757097
product price: $10.85
/ea
Sold in multiples of 4 for $43.40
$43.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forney
- MFR # 53173
- Zoro # G211757097
- UPC # 32277531734
- Country of Origin China
- Category Leather Palm Gloves
Description
Tough and durable. This glove features premium grade side-split cowhide leather for durability. Itfts designed with a Gunn cut pattern and keystone thumb for increased mobility, wear, and comfort. This glove is stitched with a high performance synthetic thread that has a high resistance to abrasions and cuts. It also has stitching in strategic high stress areas, a reinforced palm patch for added protection, and a wrap around thumb and knuckle strap for flexible wear. This is the ideal glove for ranching, fencing, and performing construction tasks.Specifications:* SIZE - Menfts extra-large XL* COLOR - Brown* GLOVE STYLE - Premium cowhide leather work gloveFeatures and Benefits:* RELIABLE PROTECTION - Leather reinforcements for added protection* HEAVY-DUTY - Heavyweight split leather offers the greatest abrasion resistance and durability* TOUGH - Synthetic fabric is a high performance blend of materials which makes it inherently stronger than cotton thread. Synthetic fabric also provides additional cut, abrasion, high heat, and strength resistance.* TRUSTED FIT - Research and development R&D driven specifications ensure sizing hits the sweet spot
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCO Leather Blast Suit - X-Large (1029603)
- JJ KELLER Danger, Deisel Fuel, 10" x 7", Vinyl (8001196)
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, Guard Dog - Warning At (A-1218 Guard Dog - Warning At)
- ZORO SELECT Hazard Marking Tape, Roll, 3In W, 180 ft. L (9NM11)
- FORNEY Standard Cowhide Leather Palm Work Gloves Menfts L (53203)
- FORNEY Standard Cowhide Leather Palm Work Gloves Menfts XL (53204)
- IRONCAT Leather Gloves, M, Gunn Cut, PR, PK12 (IC8)
- IRONCLAD PERFORMANCE WEAR Leather Palm Gloves, Tan, Size M, PR (IEX-WHO-03-M)
- MCR SAFETY Leather Palm Full Palm Denim Cuff, PK12 (1220D)
- BDG Split Cowhide Fitter, PR, Universal PR (30-1-LK99)
- REFRIGIWEAR Cold Protection Gloves, Fiberfill/Foam/Tricot Lining, L (0319RGLDLAR)
- Forney Leather Palm Gloves