Shop All Leather Palm Gloves
Forney
Premium Cowhide Leather Fencer Work Gloves Menfts L
Mfr # 53172
Zoro # G011757099
product price: $10.85
/ea
Sold in multiples of 4 for $43.40
$43.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forney
- MFR # 53172
- Zoro # G011757099
- UPC # 32277531727
- Country of Origin China
- Category Leather Palm Gloves
Description
Tough and durable. This glove features premium grade side-split cowhide leather for durability. Itfts designed with a Gunn cut pattern and keystone thumb for increased mobility, wear, and comfort. This glove is stitched with a high performance synthetic thread that has a high resistance to abrasions and cuts. It also has stitching in strategic high stress areas, a reinforced palm patch for added protection, and a wrap around thumb and knuckle strap for flexible wear. This is the ideal glove for ranching, fencing, and performing construction tasks.Specifications:* SIZE - Menfts large L* COLOR - Brown* GLOVE STYLE - Premium cowhide leather work glovesFeatures and Benefits:* RELIABLE PROTECTION - Leather reinforcements for added protection* HEAVY-DUTY - Heavyweight split leather offers the greatest abrasion resistance and durability* TOUGH - Synthetic fabric is a high performance blend of materials which makes it inherently stronger than cotton thread. Synthetic fabric also provides additional cut, abrasion, high heat, and strength resistance.* TRUSTED FIT - Research and development R&D driven specifications ensure sizing hits the sweet spot
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINGERS GLOVES Cut Resistant Glove, Yellow/Red, L, PR (168-10)
- SIGNMISSION OSHA Notice, 10" Width, Aluminum, 10" W, 14" L, Landscape, Vehicle Entry By Permit Only Sign (OS-NS-A-1014-L-18864)
- ZORO SELECT Barrier Post Kit, 40" H, Ylw, Plastic Post (71102-6)
- JUSTRITE Countertop Oily Waste Can, 2 Gal., Yellow (09200Y)
- FORNEY Standard Cowhide Leather Palm Work Gloves Menfts L (53203)
- FORNEY Standard Cowhide Leather Palm Work Gloves Menfts XL (53204)
- MAGID TREX Windstorm Series TRX743 HiViz Mesh Goat Skin Leather Palm Impact GloveCut Level A6 (TRX743XL)
- BDG Grain Deerskin Driver Lined Thinsulate C100 Tan, Size M (20-9-366-M)
- MCR SAFETY Economy Patch Palm Cowhide Leather, PK12 (1931L)
- CONDOR Leather Gloves, Grained Pigskin, XL, PR (1GD17)
- PIP Lthr Palm Gloves, Cowhide, Blu/Gray, S, PK12 (IC6/S)
- Forney Gloves & Hand Protection