Shop All Leather Palm Gloves
Forney
Premium Cowhide Leather Fencer Work Gloves Menfts 2XL
Mfr # 53174
Zoro # G411757187
Sold in multiples of 3 for $35.07
$35.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Forney
- MFR # 53174
- Zoro # G411757187
- UPC # 32277531741
- Country of Origin China
- Category Leather Palm Gloves
Description
Tough and durable. This glove features premium grade side-split cowhide leather for durability. Itfts designed with a Gunn cut pattern and keystone thumb for increased mobility, wear, and comfort. This glove is stitched with a high performance synthetic thread that has a high resistance to abrasions and cuts. It also has stitching in strategic high stress areas, a reinforced palm patch for added protection, and a wrap around thumb and knuckle strap for flexible wear. This is the ideal glove for ranching, fencing, and performing construction tasks. Features and Benefits: * Size: 2XL* Trusted fit - research and development R&D driven specifications ensure sizing hits the sweet spot* Reliable Protection - Leather reinforcements for added protection * Heavy-duty - Heavyweight split leather offers the greatest abrasion resistance and durability * Tough, synthetic fabric is a high performance blend of materials which makes it inherently stronger than cotton thread. Synthetic fabric also provides additional cut, abrasion, high heat, and strength resistance.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Plastic, Legend: W-2 (TDF902VPE)
- WERNER 6 ft.L Positioning and Restraint Lanyard (C111206)
- HY-KO 3In Reflective Number 0, 10PK (B00441)
- SIGNMISSION OSHA Notice Sign, 18" Height, Aluminum, No Loitering No Overnight Parking Sign, Portrait (OS-NS-A-1218-V-14695)
- FORNEY Standard Cowhide Leather Palm Work Gloves Menfts XL (53204)
- FORNEY Premium Cowhide Leather Fencer Work Gloves Menfts XL (53173)
- FORNEY Standard Cowhide Leather Palm Work Gloves Menfts L (53203)
- KLEIN TOOLS Leather All Purpose Gloves, X-Large (60609)
- KLEIN TOOLS Leather All Purpose Gloves, Small (60606)
- CONDOR Leather Palm Gloves, Pig Grain, Tan, XL, PR (4TJZ2)
- CONDOR Leather Gloves, Split/Double, L, PR (2AH54)
- Forney Leather Palm Gloves