Shop All Mounted Points
Forney
Mounted Point, 1 in x 3/4 in Ball End A23
Mfr # 60031
Zoro # G111756978
product price: $3.65
/ea
Sold in multiples of 10 for $36.50
$36.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forney
- MFR # 60031
- Zoro # G111756978
- UPC # 32277600317
- Country of Origin China
- Category Mounted Points
Description
Mounted Point, 1in x 3/4in Ball End A23, carded. Max RPM: 40,300. Shank mounted points and grinding wheels are made from durable, high-grade 60 grit aluminum oxide. Perfect for grinding, polishing or deburring ferrous metals or other hard surfaces. For use with 1/4in 6.35 mm chuck high-speed drills. Especially useful where larger wheels will not fit or where small abrasive wheels wear out too quickly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON CO 9" x 11" ProSand Sanding Sheet 320-Grit, PK 20 (02633)
- OSBORN Knot Wire End Brush, 3/4", 0003001100 (0003001100)
- UNITED ABRASIVES/SAIT SAIT 09555 Carbon Steel Bench Wire Wheels 6" Dia x .008" Wire Size x 5/8"/1/2"Arbor, Narrow (1/2") Face Width, 1-Pack (09555)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 5 in Dia, 0.125 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide (66252842038)
- FORNEY 8-Piece Grinding and Polishing Kit (60243)
- NORTON ABRASIVES 7/8 X 2 X 1/4 IN. NORZON RESIN BOND MOUNTED POINT A11 NZ242-UBXR1 24 GRIT, 5PK (61463616463)
- PFERD W174 Poliflex® Mounted Point - Leather Bond, 120 Grit, 1/8" Shank (36135)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 3/8 x3/4in, 60G (61463624420)
- PFERD W187 Vitrified Mounted Point 1/4" Shank - Aluminum Oxide 46 Grit STEEL EDGE (33695)
- BIG HORN 4 Pcs 1/4-Inch Shank Rotary Wood Carving Burr File Rasp Drill Bit Set (13106)
- CENTURY DRILL & TOOL Century Drill Mounted Grinding Point 1" Dia. 1/4" Shank Size A38 Aluminum Oxide (75217)
- Forney Mounted Points