Shop All Mounted Points
Forney
Mounted Point, 1-1/4 in x 1-1/4 in Round Top A4
Mfr # 60026
Zoro # G211757011
Sold in multiples of 10 for $33.50
$33.50
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
- Brand Forney
- MFR # 60026
- Zoro # G211757011
- UPC # 32277600263
- Country of Origin China
- Category Mounted Points
Description
Mounted Point, 1-1/4in x 1-1/4in A4, carded. Max RPM: 28,550. Shank mounted points and grinding wheels are made from durable, high-grade 60 grit aluminum oxide. Perfect for grinding, polishing or deburring ferrous metals or other hard surfaces. For use with 1/4in 6.35 mm chuck high-speed drills. Especially useful where larger wheels will not fit or where small abrasive wheels wear out too quickly.
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
- PFERD 5" x .065" Combination Wheel, 7/8" A.H. - PSF DUODISC® STEELOX - Type 27 (63321)
- VSM Abrasive Belt, 80 Grit, Zirc, 1 x 90", PK10, Coated, 1" W, 90" L, 80 Grit, Medium, Zirconia, ZK713X (246105)
- FINISH 1ST Strt. Grinding Wheel, 0.045 in Thick, PK25 (9750035)
- FLEX-HONE TOOL BC25818 FLEX-HONE, 2.625" (66.7mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC25818)
- FORNEY 8-Piece Grinding and Polishing Kit (60243)
- NORTON ABRASIVES VitrifiedMountedPoint, 3/8 x 1/2in, 60G (61463624517)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 1-1/2 x 1/2in, 60G (61463624585)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 1-1/2 x1in, 60G (61463624587)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 1-1/4 x1-1/4in, 60G (61463624389)
- NORTON ABRASIVES Mounted Point, 1/2inDia, W185, Cotton Fiber (61463622649)
- PFERD A38 Resin Mounted Point 1/4" Shank - Aluminum Oxide 60 Grit INOX (35149)
- Forney Mounted Points