Forney

Mini Regulator, 1/4 in NPT


product price: $27.79
/ea
Sold in multiples of 2 for $55.58

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Air Line Accessories, Mini-regulator with 1/4in national pipe thread NPT. 16 cubic feet per minute CFM at 300 PSI, 5 to 125 PSI at outlets. Unbalanced poppet standard. Solid control piston with lip seal for extended life. Non-rising adjusting knob. Compact: 3.08in 78mm high by 1.65in 42mm wide. Easily serviced. Max inlet pressure: 250 PSIG; Max operating temperature: 125 degrees F 51.67 degrees C. Suitable for use with 1/2 HP to 6 HP compressors. Use with Forney 75574, Mounting Bracket.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.