Shop All Leather Palm Gloves
Forney
Lined Premium Cowhide Leather Palm Work Gloves Menfts XL
Mfr # 53190
Zoro # G311757331
Sold in multiples of 4 for $41.16
$41.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Forney
- MFR # 53190
- Zoro # G311757331
- UPC # 32277531901
- Country of Origin China
- Category Leather Palm Gloves
Description
Handles snow and cold weather conditions with ease! This tough and durable glove features reinforced fingertips and knuckle straps, rubberized safety cuffs, and full a leather heel for durable protection. This is the ideal glove for lumber, farming, and construction applications in cold weather conditions.Specifications:* SIZE - Menfts extra-large XL* COLOR - Tan/green* GLOVE STYLE - Lined premium cowhide leather work gloveFeatures and Benefits:* COMFORTABLE - Thermal insulation for heat retention and moisture wicking* TOUGH - Synthetic fabric is a high performance blend of materials which makes it inherently stronger than cotton thread. Synthetic fabric also provides additional cut, abrasion, high heat, and strength resistance.* TRUSTED FIT - Research and development R&D driven specifications ensure sizing hits the sweet spot
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Safety Vest, Economy, Pockets, Mesh, Class 2, S363P, Hi-Viz Orng, 2XL (61661)
- PIONEER Safety Vest, Mesh, Hi-Vis Yellow, 2XL (V1060360U-2XL)
- ANSELL Cut Resistant Glove, 10, 18G Blck, PR (11-757)
- OBERON FR/Arc-Rated 7.5 oz 88/12 Safety Shirt, Button-Up, Navy, XL (ZFI509-XL)
- FORNEY Standard Cowhide Leather Palm Work Gloves Menfts L (53203)
- FORNEY Standard Cowhide Leather Palm Work Gloves Menfts XL (53204)
- FORNEY Premium Cowhide Leather Fencer Work Gloves Menfts XL (53173)
- MCR SAFETY Fasguard Synthtc Leather 3 Fingerless, XL (902XL)
- IRONCLAD PERFORMANCE WEAR Cold Protection Gloves, Insulated Lining, L (IEX-HVIP5-04-L)
- REFRIGIWEAR Cold Protection Gloves, Fiberfill/Double Foam/Tricot Lining, XL (0419RGLDXLG)
- CONDOR Leather Gloves, Single Palm, XL, PR (2MDA7)
- Forney Leather Palm Gloves