Shop All Leather Palm Gloves
Forney
Lined Premium Cowhide Leather Palm Work Gloves Menfts L
Mfr # 53189
Zoro # G111757159
Sold in multiples of 4 for $41.16
$41.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Forney
- MFR # 53189
- Zoro # G111757159
- UPC # 32277531895
- Country of Origin China
- Category Leather Palm Gloves
Description
Handles snow and cold weather conditions with ease! This tough and durable glove features reinforced fingertips and knuckle straps, rubberized safety cuffs, and full a leather heel for durable protection. This is the ideal glove for lumber, farming, and construction applications in cold weather conditions.Specifications:* SIZE - Menfts large L* COLOR - Tan/green* GLOVE STYLE - Lined premium cowhide leather work gloveFeatures and Benefits:* COMFORTABLE - Thermal insulation for heat retention and moisture wicking* TOUGH - Synthetic fabric is a high performance blend of materials which makes it inherently stronger than cotton thread. Synthetic fabric also provides additional cut, abrasion, high heat, and strength resistance.* TRUSTED FIT - Research and development R&D driven specifications ensure sizing hits the sweet spot
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILL-ITS BY ERGODYNE Lime Class 2 Hi-Vis Safety Cooling Vest - XL (6668)
- STEINER INDUSTRIES FR Cotton Coveralls, Cotton, M, Men (1065-M)
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, Private Prop - P P N T2 (A-1218 Private Prop - P P N T2)
- URREA Shoulder strap-back support belt with mesh M (USF03M)
- FORNEY Standard Cowhide Leather Palm Work Gloves Menfts L (53203)
- FORNEY Premium Cowhide Leather Fencer Work Gloves Menfts XL (53173)
- FORNEY Standard Cowhide Leather Palm Work Gloves Menfts XL (53204)
- MCR SAFETY Shoulder Double Leather Palm, XL, PK12 (1411XL)
- MCR SAFETY Leather Palm Gloves, White, M, Vend, PR (VP1700M)
- TILLMAN Deerskin Gloves, PR (864L)
- REFRIGIWEAR Leather Gloves, Tan, S, PR (0317RGLDSML)
- Forney Gloves & Hand Protection