Forney

KN95 Non-Medical Protective Mask


product price: $18.69
/pk 10, $1.87/ea
Sold in multiples of 2 for $37.38

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Three-dimensional shape designed to increase breathing volume and allow for improved air permeability making it more comfortable to wear and breathe. Primary Structure: Using ultra-fine fiber cloth, melt-blown cloth, PTFE non-membrane and PP spun-bond non-woven fabric to form a five-layer filter layer. In line with international FFP2 standards. Suitable for filtering out particles such as dust, droplets, pollen, etc. from the air. Multi-layer protection provides reliable protection. Economical, light, environmentally friendly Adjustable nose wire for extra comfort Flat fold style allows for easy storage and transportStandards and CertificationCE, FDA, FFP2, KN95 certified, with 95% filtration against bacteria and particulates Standard/Regulation: GB2626-2006, EN149:2001+A1:2009 to EU 2016/425, Listed on FDAs Appendix A: Authorized Imported Approved Respirators list as of August 12, 2020Disclaimers: * This disposable KN95 non-medical face mask is included on the FDA Emergency Use Authorization List. This mask is designed for consumer, non-medical purposes only, therefore, is not designed to be or replace any medical-grade PPE Personal Protective Equipment. * This protective mask cannot generate oxygen and should not be used in hypoxic environments. * This mask cannot be washed with water as it will damage the filter material filtration. * Store in a dry and ventilated location. Location should not exceed 80% humidity and/or temperature ranges of -23 degrees Celsius 10 degrees Farenheit to 30 degrees Celsius 86 degrees Farenheit.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.