Shop All Disposable Respirators & Dust Masks
Forney
KN95 Non-Medical Protective Mask
Mfr # 55974
Zoro # G511820910
Sold in multiples of 4 for $39.56
$39.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Forney
- MFR # 55974
- Zoro # G511820910
- UPC # 32277559745
- Country of Origin China
- Category Disposable Respirators & Dust Masks
Description
Three-dimensional shape designed to increase breathing volume and allow for improved air permeability making it more comfortable to wear and breathe. Primary Structure: Using ultra-fine fiber cloth, melt-blown cloth, PTFE non-membrane and PP spun-bond non-woven fabric to form a five-layer filter layer. In line with international FFP2 standards. Suitable for filtering out particles such as dust, droplets, pollen, etc. from the air. Multi-layer protection provides reliable protection. Economical, light, environmentally friendly Adjustable nose wire for extra comfort Flat fold style allows for easy storage and transportStandards and CertificationCE, FDA, FFP2, KN95 certified, with 95% filtration against bacteria and particulates Standard/Regulation: GB2626-2006, EN149:2001+A1:2009 to EU 2016/425, Listed on FDAs Appendix A: Authorized Imported Approved Respirators list as of August 12, 2020Disclaimers: * This disposable KN95 non-medical face mask is included on the FDA Emergency Use Authorization List. This mask is designed for consumer, non-medical purposes only, therefore, is not designed to be or replace any medical-grade PPE Personal Protective Equipment. * This protective mask cannot generate oxygen and should not be used in hypoxic environments. * This mask cannot be washed with water as it will damage the filter material filtration. * Store in a dry and ventilated location. Location should not exceed 80% humidity and/or temperature ranges of -23 degrees Celsius 10 degrees Farenheit to 30 degrees Celsius 86 degrees Farenheit.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALLOWAY MILLS Multi, 17 W x 29 L (103081729)
- SIMPLY FRAMES 3in Length Corridor Sign Bracket, Bright SIlver Finish (SB-3S)
- BRADY Number Label, Character 1, 1 In. H, Vinyl (9713-1)
- MECHANIX WEAR FastFit® Wolf Grey Tactical Glove, S, 7" L, PR (FFTAB-88-008)
- FORNEY Nuisance Dust Mask (55973)
- MOLDEX N95 Disposable Respirator w/ Valve, M/L, White, PK10 (2800N95)
- KLEENGUARD Particulate Respirator, N95, Gray, PK20 (54629)
- 3M N95 Disposable Respirator, 8511, Cool Flow Exhalation Valve, Dual Headstrap, Nose Clip, Pack of 10 (8511)
- KIMTECH Disposable Respirator, White, PK50 (62466)
- HONEYWELL NORTH N95 Disposable Respirator, S, White, PK20 (14110387)
- SCOTCH 3M N95 Paint Sanding Cup Disposable Respirator Pro-Series Valved White One Size Fits All 1 pc (8511PA1-A-PS)
- Forney Masks & Respiratory Protection