Shop All High Speed Jobber Drill Bits
Forney
Jobber Length Drill Bit, High Speed Steel HSS, 135 Degree Split Point, 7/32 in
Mfr # 20197
Zoro # G011757242
product price: $3.55
/ea
Sold in multiples of 10 for $35.50
$35.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forney
- MFR # 20197
- Zoro # G011757242
- UPC # 32277201972
- Country of Origin China
- Category High Speed Jobber Drill Bits
Description
High speed steel HSS jobber length drill bits are surface treated and feature a 135 degrees type P3 split point.Benefits: Made of heavier construction and provides excellent results in hard steels, titanium and other hard materials and is particularly suitable for power and portable drilling Surface treated for abrasion resistance and improved chip flow 135 degrees split point begins cutting action immediately, penetrates faster with less pressure and prevents walking No center punch needed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Spanner Insert Bit Set, 4 pcs. (73270/B)
- DIABLO Large Diameter Hole Saw Set, 11 pcs. (DHS11SLD)
- INGERSOLL-RAND 3/8" Keyed Chuck, Reversible Air Drill, 500 RPM, 0.5 HP (7803RA)
- WOODOWL Ultra Smooth Tri-Cut Auger 7.5" x 5/8" (09707)
- FORNEY Jobber Length Drill Bit, High Speed Steel HSS, 135 Degree Split Point, 17/64 in (20200)
- VIKING 1/16" Type 260 118° HSS Screw Machine Drill, PK12 (23870)
- DRILL AMERICA #48 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (DWDSP48)
- VIKING 1/2"-13 Type 24-UB Straight Flute Plug Magnum Tap, PK3 (60911)
- MICHIGAN DRILL High Speed Steel Jobber Drill Bright 17/64 (300A 17/64)
- STM Letter I 6 OAL HSS Aircraft Extension Drill (117383)
- EAGLE TAPTEK CUTTING TOOLS 1/2 HIGH SPEED STEEL JOBBER DRILL, 6PK (TAC40-032-I)
- Forney Drill Bits