Shop All High Speed Jobber Drill Bits
Forney
Jobber Length Drill Bit, High Speed Steel HSS, 135 Degree Split Point, 7/16 in
Mfr # 20211
Zoro # G011756597
Sold in multiples of 4 for $44.60
$44.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Forney
- MFR # 20211
- Zoro # G011756597
- UPC # 32277202115
- Country of Origin China
- Category High Speed Jobber Drill Bits
Description
High speed steel HSS jobber length drill bits are surface treated and feature a 135 degrees type P3 split point.Benefits: Made of heavier construction and provides excellent results in hard steels, titanium and other hard materials and is particularly suitable for power and portable drilling Surface treated for abrasion resistance and improved chip flow 135 degrees split point begins cutting action immediately, penetrates faster with less pressure and prevents walking No center punch needed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 5/16" x 6" Heavy Duty Spade Bit (DW1571)
- KIPP Adjustable Handle With Protective Cap, Size: 2 M08X25, Entirely Stainless Steel, Electropolished (K0124.9208X25)
- STAHLWILLE TOOLS Double open ended Wrench MOTOR Size 30 x 32 mm L.300 mm (40033032)
- REGAL CUTTING TOOLS 1/4-20 H1 4 Flt. Bottom Hand Tap (008313AS)
- FORNEY Jobber Length Drill Bit, High Speed Steel HSS, 135 Degree Split Point, 17/64 in (20200)
- DRILL AMERICA #3 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN3)
- STM 33pc HSS Stub Length Fractional Drill Set (113884)
- DRILL AMERICA 15/32" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD15/32)
- DRILL AMERICA P HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (D/ASPP)
- QUALTECH DRILL AMERICA 1316 HS HEX SHK BRIDGE REAMER (DWRRB13/16HEX)
- HANSON Cobalt High Speed Steel Fractional Straight Shank Jobber Length Drill Bit - 5/16" (63120)
- Forney High Speed Jobber Drill Bits