Shop All High Speed Jobber Drill Bits
Forney
Jobber Length Drill Bit, High Speed Steel HSS, 135 Degree Split Point, 5/64 in
Mfr # 20188
Zoro # G411757149
product price: $2.45
/ea
Sold in multiples of 14 for $34.30
$34.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forney
- MFR # 20188
- Zoro # G411757149
- UPC # 32277201880
- Country of Origin China
- Category High Speed Jobber Drill Bits
Description
High speed steel HSS jobber length drill bits are surface treated and feature a 135 degrees type P3 split point.Benefits: Made of heavier construction and provides excellent results in hard steels, titanium and other hard materials and is particularly suitable for power and portable drilling Surface treated for abrasion resistance and improved chip flow 135 degrees split point begins cutting action immediately, penetrates faster with less pressure and prevents walking No center punch needed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/16"x8" HSS Extra Long Drill Bit Straight Shank (DWDDL8X5/16)
- KNIPEX Spare Blades for 12 40 200 (12 49 01)
- KRAFT TOOL Taping Knife, Flexible, 6", Carbon Steel (DW533)
- SPECIALTY DIAMOND 5 Inch 800 Grit 3mm Resin Diamond Polishing Pad (E5800)
- FORNEY Jobber Length Drill Bit, High Speed Steel HSS, 135 Degree Split Point, 17/64 in (20200)
- EAGLE TAPTEK CUTTING TOOLS 1/8 HIGH SPEED STEEL JOBBER DRILL, 12PK (TAC40-008-I)
- DRILL AMERICA #23 HSS Split Point Jobber Length Drill Bit, Shank Type: Round (D/ASP23)
- STM 3 x 34 x 1 60 Deg, HSS Double Angle Cutter (136626)
- GARANT HSS Jobber Drill, Uncoated, 14 mm (114150 14)
- VIKING Letter E Type 240 Black Jobber Drill 118° Pt. HSS, PK12 (02450)
- DISCO Gold HSS Titanium Step Bits 1/8" Through 1/2" Drill Size (10883PK)
- Forney High Speed Jobber Drill Bits