Shop All High Speed Jobber Drill Bits
Forney
Jobber Length Drill Bit, High Speed Steel HSS, 135 Degree Split Point, 3/8 in
Mfr # 20207
Zoro # G911757304
Sold in multiples of 4 for $36.60
$36.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Forney
- MFR # 20207
- Zoro # G911757304
- UPC # 32277202078
- Country of Origin China
- Category High Speed Jobber Drill Bits
Description
High speed steel HSS jobber length drill bits are surface treated and feature a 135 degrees type P3 split point.Benefits: Made of heavier construction and provides excellent results in hard steels, titanium and other hard materials and is particularly suitable for power and portable drilling Surface treated for abrasion resistance and improved chip flow 135 degrees split point begins cutting action immediately, penetrates faster with less pressure and prevents walking No center punch needed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 29mm Hex Metric Socket, 6 Points (J5429MH)
- K-TOOL INTERNATIONAL 1/2" Drive Socket Adapter SAE (KTI-33041)
- FLEX NORTH AMERICA Masonry Saw, Electric, Blade Dia. 5" (CS 40 Wet)
- STANLEY ENGINEERED FASTENING Threaded Mandrel, Steel, M12X1.75 (3747-12)
- FORNEY Jobber Length Drill Bit, High Speed Steel HSS, 135 Degree Split Point, 17/64 in (20200)
- DRILL AMERICA #10 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD10)
- DRILL AMERICA E HSS Split Point Jobber Length Drill Bit, Overall Length: 4" (DWDSPE)
- DRILL AMERICA #65 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN65)
- DRILL AMERICA 4.00mm HSS Jobber Length Drill Bit (DWDMM4.00)
- DRILL AMERICA 3/8" HSS Split Point Jobber Length Drill Bit, Shank Type: Round (D/ASP3/8)
- DRILL AMERICA 11/64" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN11/64)
- Forney High Speed Jobber Drill Bits