Shop All High Speed Jobber Drill Bits
Forney
Jobber Length Drill Bit, High Speed Steel HSS, 135 Degree Split Point, 29/64 in
Mfr # 20212
Zoro # G711756637
product price: $12.59
/ea
Sold in multiples of 3 for $37.77
$37.77
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forney
- MFR # 20212
- Zoro # G711756637
- UPC # 32277202122
- Country of Origin China
- Category High Speed Jobber Drill Bits
Description
High speed steel HSS jobber length drill bits are surface treated and feature a 135 degrees type P3 split point.Benefits: Made of heavier construction and provides excellent results in hard steels, titanium and other hard materials and is particularly suitable for power and portable drilling Surface treated for abrasion resistance and improved chip flow 135 degrees split point begins cutting action immediately, penetrates faster with less pressure and prevents walking No center punch needed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWANSON TOOL 24" Magnetic Aluminum I-Beam Level (IBL24M)
- V-8 TOOLS Super Thin Adjustable Wrench, 2" (V8T629)
- MICHIGAN DRILL 21 COBALT 1/4-28 THREADED SHANK 135° SPLIT POINT SHORT THREADED SHANK ADAPTER DRILL (603C 21)
- DIAMOND VANTAGE Polishing Pad, 4 in. Dia., 400 Grit (S-4WPP-400)
- FORNEY Jobber Length Drill Bit, High Speed Steel HSS, 135 Degree Split Point, 17/64 in (20200)
- HANSON General Purpose High Speed Steel Fractional Straight Shank Jobber Length Drill Bit - 3/32" (60506)
- STM 4 x 14 x 1 Bore HSS Plain Tooth Slitting Saw (135951)
- DRILL AMERICA G HSS Black Oxide Jobber Length Drill Bit (DWDNG)
- STM 2532 18 OAL Extra Length HSS Drill (117061)
- DRILL AMERICA #39 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (DWDSP39)
- STM 41 Fast Spiral HSS Drill (117798)
- Forney Drill Bits