Shop All High Speed Jobber Drill Bits
Forney
Jobber Length Drill Bit, High Speed Steel HSS, 135 Degree Split Point, 25/64 in
Mfr # 20208
Zoro # G311757294
product price: $9.85
/ea
Sold in multiples of 4 for $39.40
$39.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forney
- MFR # 20208
- Zoro # G311757294
- UPC # 32277202085
- Country of Origin China
- Category High Speed Jobber Drill Bits
Description
High speed steel HSS jobber length drill bits are surface treated and feature a 135 degrees type P3 split point.Benefits: Made of heavier construction and provides excellent results in hard steels, titanium and other hard materials and is particularly suitable for power and portable drilling Surface treated for abrasion resistance and improved chip flow 135 degrees split point begins cutting action immediately, penetrates faster with less pressure and prevents walking No center punch needed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP 10Mm Ratcheting Open End Wrench (85510)
- OSG Spiral Point Tap, Plug, 3 (1737008)
- GRAY TOOLS Needle Nose Pliers, 45° Curve With Cutter, 7-7/8" Long, 2-3/4" Jaw (B239B)
- OSG Micro Drill, 0.0622, Carbide, 10.00mm Flute (3300158)
- FORNEY Jobber Length Drill Bit, High Speed Steel HSS, 135 Degree Split Point, 17/64 in (20200)
- STM 12 45 Deg, HSS Dovetail Angular Cutter (125305)
- VIKING #4 Type 240 Black Jobber Drill 118° Pt. HSS, PK12 (01470)
- STM 234 x 0028 x 1 56T HSS Screw Slotting Saw (137061)
- DRILL AMERICA #13 HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (DWDN13)
- NACHI Regular Length HSS DLC Drill - 1.8mm (0642506)
- DRILL AMERICA #37 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN37)
- Forney High Speed Jobber Drill Bits