Shop All High Speed Jobber Drill Bits
Forney
Jobber Length Drill Bit, High Speed Steel HSS, 135 Degree Split Point, 13/32 in
Mfr # 20209
Zoro # G011757358
product price: $9.85
/ea
Sold in multiples of 4 for $39.40
$39.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forney
- MFR # 20209
- Zoro # G011757358
- UPC # 32277202092
- Country of Origin China
- Category High Speed Jobber Drill Bits
Description
High speed steel HSS jobber length drill bits are surface treated and feature a 135 degrees type P3 split point.Benefits: Made of heavier construction and provides excellent results in hard steels, titanium and other hard materials and is particularly suitable for power and portable drilling Surface treated for abrasion resistance and improved chip flow 135 degrees split point begins cutting action immediately, penetrates faster with less pressure and prevents walking No center punch needed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Magnesium Bull Float, Square End, 72x8" (CC761-01)
- PROTO 1/2 in Drive, 7/8" Triple Square SAE Socket, 12 Points (J5328)
- ZORO SELECT Carbide End Mill, 3/16In, 4FL, Single, 2In (223-001040)
- PALMGREN 8" Extra Deep C-Clamp, Copper Spindle, 6-1/4" Deep (9629238)
- FORNEY Jobber Length Drill Bit, High Speed Steel HSS, 135 Degree Split Point, 17/64 in (20200)
- DRILL AMERICA 4.50mm HSS Jobber Length Drill Bit (DWDMM4.50)
- VIKING 5/16" Type 260 118° HSS Screw Machine Drill, PK6 (24030)
- GYROS Premium (Made in US) Industrial Grade HSS Black Oxide Metric Drill Bit, 9.1 mm, 6PK (45-42109)
- STM 134 x 0018 x 58 90T HSS Screw Slotting Saw (137086)
- DRILL AMERICA 1/4" HSS Split Point Jobber Length Drill Bit, Overall Length: 4" (D/ASP1/4)
- VIKING 5/64" Type 240 Black Jobber Drill 118° Pt. HSS, PK12 (01040)
- Forney Drill Bits