Shop All Quick Connect Fittings
Forney
Ind/Milton Style Plug, 3/8 in x 1/4 in MNPT
Mfr # 75246
Zoro # G011756993
product price: $2.39
/ea
Sold in multiples of 14 for $33.46
$33.46
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forney
- MFR # 75246
- Zoro # G011756993
- UPC # 32277752467
- Country of Origin China
- Category Quick Connect Fittings
Description
3/8in Industrial/Milton compatible plug with 1/4in male national pipe thread NPT. Intended for use on compressed air lines only.Product Specifications:* 3/8in 9.52 millimeters x 1/4in 6.35 millimeters* Material: Steel* Maximum working pressure: 300 pounds of force per square inch PSI* Comes in bulk packaging* Carded packaging version is Forney Industries ITEM# 75323
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Capacitor-Start/Run General Purpose Motor, 3/4 HP, 115/230V AC Voltage, 56 Frame (30PT72)
- VELVAC Air Hose Assembly 1/2 X 3/8 X 96,148096 (148096)
- THOMSON Shaft, Carbon Steel, 12 mm, 500 mm (12MM SOFT CTL X 500MM)
- MCGILL CF Series, Cam Follower, #CF1-7/8S (CF1-7/8S)
- FORNEY 4-Piece Air Coupler and Plug Truflate Kit (75327)
- FORNEY Tru-Flate Style Coupler, 1/4 in x 1/4 in FNPT (75222)
- SPEEDAIRE Quick Connect Hose Coupling, 1/4 in Body Size, 1/4 in Hose Fitting Size, Sleeve, 30E653 (30E653)
- DIXON E-Series MNPT, 3/4", Coupler 3/4", BR (6EM6-B)
- LINCOLN LUBRICATION Ext Coupler (5853)
- PARKER Coupler Plug, Steel, MNPT, 1/4 In. Pipe (0E)
- SPEEDAIRE Coupler Body, (F)NPT, 1/4, Steel (30E742)
- Forney Hose Fittings