Shop All Quick Connect Fittings
Forney
Ind/Milton Style Plug, 1/4 in x 3/8 in FNPT
Mfr # 75242
Zoro # G011757105
Sold in multiples of 14 for $33.46
$33.46
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Forney
- MFR # 75242
- Zoro # G011757105
- UPC # 32277752429
- Country of Origin China
- Category Quick Connect Fittings
Description
1/4in Industrial/Milton compatible plug with 3/8in female national pipe thread NPT. Intended for use on compressed air lines only.Product Specifications:* 1/4in 6.35 millimeters x 3/8in 9.52 millimeters* Material: Steel* Maximum working pressure: 300 pounds of force per square inch PSI* Comes in bulk packaging* Carded packaging version is Forney Industries ITEM# 75471
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO Brass Fluid Level Sight w/ ESG Glass w/ Reflector - M16 x 1.5 Thread - J.W. Winco 160FMN6/A (743.3-11-M16X1.5-A)
- SMC PU Tubing, OD 4mm, ID 2.5mm, 33m/Roll, Black (TU0425B-33)
- CONTINENTAL 2" ID x 100 ft PVC Discharge & Suction Hose GN (20013209)
- REELCRAFT Spring Pavement Reel (F4525 OLPBW)
- FORNEY Tru-Flate Style Coupler, 1/4 in x 1/4 in FNPT (75222)
- FORNEY 4-Piece Air Coupler and Plug Truflate Kit (75327)
- MILTON INDUSTRIES 1/4" Fem. Body T-Style (785)
- FOSTER Manual Industrial Socket, 1/8"MPT (2903)
- FOSTER Manual Socket, 1/2" MPT, Brass/Steel (4504)
- PRIMEFIT Industrial Plug 1/4" x 3/8" Push On Barb, 25PCS (IP1438PS-B25-P)
- PARKER Coupler Plug, Steel, Push On, 25 cfm (H8CP)
- Forney Quick Connect Fittings