Forney

Hydra-Lock Utility/Multi-Purpose Cowhide Work Gloves Menfts M


product price: $13.15
/ea
Sold in multiples of 3 for $39.45

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Premium-grade grain soft cowhide palm combined with high performance spandex back providing superior durability and breathability for maximum comfort. Additional features include water-resistant technology which keeps hands dry and extends the life of the glove. Common uses include agriculture, farming, landscaping, transportation, masonry and construction. Features and Benefits:* Size: Medium* Trusted fit - research and development R&D driven specifications ensure sizing hits the sweet spot* Ergonomic keystone thumb improves durability, comfort, and dexterity while reducing hand fatigue* Built-in terry cloth sweat wipe* Cut design puts seams in natural hand creases for added comfort* Leather is specially treated to repel water and other liquids* Reinforced with double needle construction* Extra stitching in the high stress areas to ensure long lasting wear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.