Shop All General Purpose Gloves
Forney
Hydra-Lock Utility/MP Cowhide Work Gloves Menfts XL
Mfr # 53155
Zoro # G811756995
Sold in multiples of 3 for $43.35
$43.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Forney
- MFR # 53155
- Zoro # G811756995
- UPC # 32277531550
- Country of Origin China
- Category General Purpose Gloves
Description
Premium-grade cowhide palm combined with high performance spandex back providing superior durability and breathability for maximum comfort. Additional features include Water-resistant technology which keeps hands dry and extends the life of the glove. Common uses include agriculture , farming, landscaping, transportation, masonry and construction. Features and Benefits:* Trusted fit. Research and development R&D driven specifications ensure sizing hits the sweet spot* Ergonomic keystone thumb improves durability, comfort, and dexterity while reducing hand fatigue* built in terry cloth sweat wipe* Cut design puts seams in natural hand creases for added comfort* Leather is specially treated to repel water and other liquids* Reinforced with double needle construction* Extra stitching in the high stress areas to ensure long lasting wear
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Disp Lab Coat, Polyethylene, White, L, PK30 (TY216SWHLG003000)
- SHOWA Foam Nitrile Coated Gloves, Full Coverage, Black/Blue, L, PR (377L-08)
- MONTOUR LINE Retractable Belt Barrier, Wall Mount, Yellow Case Fixed 20 ft. Caution Belt (WMX160-YW-CAUYB-F-S-200)
- 3M Pre-Printed Wire Marker Book, PK5 (SPB-03)
- FORNEY Premium Pigskin Leather Utility Work Gloves Menfts L (53091)
- FORNEY Camo Utility Work Gloves Menfts M (53016)
- FORNEY Premium Pigskin Leather Utility Work Gloves Menfts M (53090)
- FORNEY Camo Utility Work Gloves Menfts L (53017)
- FORNEY Premium Pigskin Leather Utility Work Gloves Menfts XL (53092)
- FORNEY Jersey Gloves, 8 Ounce Size L/XL (53299)
- MECHANIX WEAR GLOVE FAST FIT SMALL (MECMFF-05-008)
- Forney Gloves & Hand Protection