Shop All General Purpose Gloves
Forney
Hydra-Lock Utility/MP Cowhide Work Gloves Menfts L
Mfr # 53154
Zoro # G211757042
product price: $14.45
/ea
Sold in multiples of 3 for $43.35
$43.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forney
- MFR # 53154
- Zoro # G211757042
- UPC # 32277531543
- Country of Origin China
- Category General Purpose Gloves
Description
Premium-grade cowhide palm combined with high performance spandex back providing superior durability and breathability for maximum comfort. Additional features include Water-resistant technology which keeps hands dry and extends the life of the glove. Common uses include agriculture , farming, landscaping, transportation, masonry and construction. Features and Benefits:* Trusted fit. Research and development R&D driven specifications ensure sizing hits the sweet spot* Ergonomic keystone thumb improves durability, comfort, and dexterity while reducing hand fatigue* built in terry cloth sweat wipe* Cut design puts seams in natural hand creases for added comfort* Leather is specially treated to repel water and other liquids* Reinforced with double needle construction* Extra stitching in the high stress areas to ensure long lasting wear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Wide-Rib" Corrugated Rubber Floor Mat - 1/8 in x 4 ft x 8 ft - Black Rubber Roll (03-167-WR-P)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 37 34)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Latex, M, 1 PR (9688M)
- FALLTECH Fall Protection Harness, Vest Style, 3XL (70473X)
- FORNEY Camo Utility Work Gloves Menfts L (53017)
- FORNEY Camo Utility Work Gloves Menfts M (53016)
- FORNEY Premium Pigskin Leather Utility Work Gloves Menfts L (53091)
- FORNEY Premium Pigskin Leather Utility Work Gloves Menfts XL (53092)
- FORNEY Premium Pigskin Leather Utility Work Gloves Menfts M (53090)
- FORNEY Jersey Gloves, 8 Ounce Size L/XL (53299)
- WELLS LAMONT BLACK LATEX COATED BLUE KNIT GLOVES 533L (524L)
- Forney General Purpose Gloves