Shop All General Purpose Gloves
Forney
Hydra-Lock Lined Utility/Multi-Purpose Cowhide Work Gloves Menfts M
Mfr # 53148
Zoro # G311757072
product price: $14.45
/ea
Sold in multiples of 3 for $43.35
$43.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forney
- MFR # 53148
- Zoro # G311757072
- UPC # 32277531482
- Country of Origin China
- Category General Purpose Gloves
Description
Premium-grade grain soft cowhide palm combined with high performance spandex back providing superior durability and breathability for maximum comfort. Additional features include Water-resistant technology which keeps hands dry and extends the life of the glove. Lined with 40g 3M Thinsulate for cold conditions. Common uses include agriculture, farming, landscaping, transportation, masonry and construction. Features and Benefits:* Size: Medium* Trusted fit - research and development R&D driven specifications ensure sizing hits the sweet spot* Ergonomic keystone thumb improves durability, comfort, and dexterity while reducing hand fatigue* Built-in terry cloth sweat wipe* Cut design puts seams in natural hand creases for added comfort* Leather is specially treated to repel water and other liquids* Reinforced with double needle construction* Extra stitching in the high stress areas to ensure long lasting wear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Allegro 0355-01 Small Disposable Cleaning Station (0355-01)
- KENT SAFETY Flotation Jacket, Deluxe, Hood, Org, 2XL (151800-200-060-23)
- HONEYWELL MILLER Full Body Harness, 2XL, Polyester (T4500/XXLAK)
- SIGNMISSION 18 in Height, Aluminum, 18" x 12", WS-A-1218-Texas (WS-A-1218-Texas)
- FORNEY Premium Pigskin Leather Utility Work Gloves Menfts L (53091)
- FORNEY Premium Pigskin Leather Utility Work Gloves Menfts M (53090)
- FORNEY Camo Utility Work Gloves Menfts L (53017)
- FORNEY Camo Utility Work Gloves Menfts M (53016)
- FORNEY Premium Pigskin Leather Utility Work Gloves Menfts XL (53092)
- FORNEY Jersey Gloves, 8 Ounce Size L/XL (53299)
- KINCO Pearl Full Grain Goatskin Glove; Large (254785)
- Forney General Purpose Gloves