Forney

Hydra-Lock Lined Cowhide Leather Driver Menfts Size M


product price: $18.59
/ea
Sold in multiples of 2 for $37.18

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Premium-grade grain soft cowhide provides excellent wear resistance and is exceptionally durable protecting hands from the hard environment in a wide variety of tasks. Built with a classic driver pattern including a elastic wrist to prevent dirt and debris from entering the glove. Additional features include water-resistant technology which keeps hands dry and extends the life of the gloves. Lined with 100g 3M Thinsulate for cold conditions. Common uses include agriculture, farming, landscaping, transportation, masonry and construction. Features and Benefits:* Size: Medium* Trusted fit - research and development R&D driven specifications ensure sizing hits the sweet spot* Ergonomic keystone thumb improves durability, comfort, and dexterity while reducing hand fatigue* Cut design puts seams in natural hand creases for added comfort* Leather is specially treated to repel water and other liquids* Insulated 3M Thinsulate for very cold conditions* Reinforced with double needle construction* Extra stitching in the high stress areas to ensure long lasting wear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.