Shop All Pressure Washer Nozzles
Forney
High Pressure Nozzle, Yellow, 15 Degree, 3.0 Orifice
Mfr # 75159
Zoro # G111821102
Sold in multiples of 7 for $32.83
$32.83
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Forney
- MFR # 75159
- Zoro # G111821102
- UPC # 32277751590
- Country of Origin China
- Category Pressure Washer Nozzles
Description
Ideal for quick exchange of spray nozzles and spray guns. The spray should be directed at a 45 degrees angle to the surface and be used like a scraper to remove paint, grease, and dirt. Connects to all of the most common pressure washer equipment in the industry. Product Specifications:* 15 degrees x 3.0 millimeters* 4,000 PSI* 3.0 Orifice* Color: Yellow* Stainless steel SS constructionSuggested Uses Include:* Surface preparation removing peeling paint and mildew stains* Cleaning windows* Cleaning gutters and downspouts* Cleaning bugs from trucks
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMERCIAL ZONE PRODUCTS Smoker Outpost Wall-Mounted, Silver (711207)
- A & I PRODUCTS Multiple Speed Belt (1 3/16" X 41.4") 17" x4" x1" (A-1922V403)
- HUDSON JD9 Professional High-Pressure Spray Gun (38602)
- A.R. NORTH AMERICA SS Sewer Nozzle, 3 Hole (0124722060)
- FORNEY Sewer Nozzle, 4.5 mm x 1/4 in FNPT (75140)
- FORNEY 75153 15 Degree x 45MM Quick Connect Chiseling Nozzle (1497601)
- FORNEY Washing Nozzle, White, 40 Degree x 4.5 mm (75156)
- FORNEY Sewer Nozzle, Rotating, 5.5 mm x 1/4 in FNPT (75142)
- A.R. NORTH AMERICA SS Sewer Nozzle, 3 Hole (0124722090)
- STENS Pressure Washer Nozzle For Stainless Steel General Pump 915035Q (758-411)
- STENS 1/4" Pp Washer Composite Spray Nozzle 25 Angle & Nozzle Sz 3.5 (758-087)
- Forney Pressure Washer Nozzles